- Ball Bearing Insert
- Round Bore, Metric Type
- 130 mm Inside Diameter
- 280 mm Outside Diameter
- Heavy-Duty
| Temperature Range [Min] | -40 °F |
| Screw Distance | 18 |
| Fillet Radius | 4 mm |
| Center of Bearing to Back of Inner Ring | 54 mm |
| Static Load Rating [Max] | 48000 lbf |
| Inner Ring Width | 135 mm |
| Inside Ring Type | Wide |
| Lubrication | Relubricatable |
| Outer Ring | Spherical |
| Dynamic Load Rating | 51500 lbf |
| Bearing Type | Ball Bearing |
| Precision Level | ISO Class 0 |
| Enclosure | Double Sealed |
| I.D. | 130 mm |
| Duty | Heavy-Duty |
| Material | Through Hardened Steel |
| Locking Device | Setscrew Locking |
| Bore Type | Round Bore, Metric Type |
| Seal Material | Nitrile Rubber |
| Seal Type | Contact Seals |
| Basic Outer Ring | 326 |
| Length Through Bore | 135 mm |
| Screw Size | M20 x 1.5 |
| O.D. | 280 mm |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 67 mm |
| Limiting Speed - Grease | 1600 rpm |
| Weight | 50.706 LB |
| EAN or UPC | 4547359233988 |

