- Ball Bearing Insert
- Round Bore, Metric Type
- 120 mm Inside Diameter
- 260 mm Outside Diameter
- Heavy-Duty
| Seal Material | Nitrile Rubber |
| Seal Type | Contact Seals |
| Length Through Bore | 126 mm |
| Dynamic Load Rating | 46500 lbf |
| Bearing Type | Ball Bearing |
| Screw Size | M18 x 1.5 |
| Center of Bearing to Back of Inner Ring | 51 mm |
| Outer Ring | Spherical |
| Temperature Range [Min] | -40 °F |
| Locking Device | Setscrew Locking |
| Screw Distance | 18 |
| Bore Type | Round Bore, Metric Type |
| Lubrication | Relubricatable |
| Duty | Heavy-Duty |
| O.D. | 260 mm |
| Enclosure | Double Sealed |
| Inside Ring Type | Wide |
| Basic Outer Ring | 324 |
| I.D. | 120 mm |
| Precision Level | ISO Class 0 |
| Inner Ring Width | 126 mm |
| Limiting Speed - Grease | 1750 rpm |
| Outer Ring Width | 63 mm |
| Fillet Radius | 3 mm |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 41500 lbf |
| Material | Through Hardened Steel |
| Weight | 40.785 LB |
| EAN or UPC | 4547359233957 |

