- Ball Bearing Insert
- Round Bore, Metric Type
- 110 mm Inside Diameter
- 240 mm Outside Diameter
- Heavy-Duty
| Screw Size | M18 x 1.5 |
| Dynamic Load Rating | 46000 lbf |
| Bore Type | Round Bore, Metric Type |
| Lubrication | Relubricatable |
| Inside Ring Type | Wide |
| Precision Level | ISO Class 0 |
| Temperature Range [Min] | -40 °F |
| Material | Through Hardened Steel |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking |
| Inner Ring Width | 117 mm |
| Enclosure | Double Sealed |
| Outer Ring | Spherical |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 392 °F |
| Basic Outer Ring | 322 |
| Length Through Bore | 117 mm |
| Fillet Radius | 3 mm |
| I.D. | 110 mm |
| Duty | Heavy-Duty |
| Limiting Speed - Grease | 1300 rpm |
| O.D. | 240 mm |
| Outer Ring Width | 59 mm |
| Center of Bearing to Back of Inner Ring | 46 mm |
| Screw Distance | 18 |
| Seal Material | Nitrile Rubber |
| Static Load Rating [Max] | 40000 lbf |
| Weight | 31.526 LB |
| EAN or UPC | 4547359233940 |

