- Ball Bearing Insert
- Round Bore, Metric Type
- 100 mm Inside Diameter
- 215 mm Outside Diameter
- Heavy-Duty
| Duty | Heavy-Duty |
| Enclosure | Double Sealed |
| Fillet Radius | 3 mm |
| Bore Type | Round Bore, Metric Type |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking |
| Seal Type | Contact Seals |
| Seal Material | Nitrile Rubber |
| Dynamic Load Rating | 39000 lbf |
| Center of Bearing to Back of Inner Ring | 42 mm |
| Temperature Range [Min] | -40 °F |
| Material | Through Hardened Steel |
| Screw Size | M18 x 1.5 |
| Outer Ring | Spherical |
| Temperature Range [Max] | 250 °F |
| Precision Level | ISO Class 0 |
| Inside Ring Type | Wide |
| Outer Ring Width | 55 mm |
| Static Load Rating [Max] | 31500 lbf |
| Length Through Bore | 108 mm |
| Bearing Type | Ball Bearing |
| Inner Ring Width | 108 mm |
| O.D. | 215 mm |
| Limiting Speed - Grease | 1500 rpm |
| Basic Outer Ring | 320 |
| Screw Distance | 18 |
| I.D. | 100 mm |
| Weight | 24.251 LB |
| EAN or UPC | 4547359233865 |

