- Ball Bearing Insert
- Round Bore, Metric Type
- 90 mm Inside Diameter
- 190 mm Outside Diameter
- Heavy-Duty
| Outer Ring Width | 49 mm |
| I.D. | 90 mm |
| Outer Ring | Spherical |
| Bore Type | Round Bore, Metric Type |
| Screw Size | M16 x 1.5 |
| Duty | Heavy-Duty |
| Limiting Speed - Grease | 1600 rpm |
| Locking Device | Setscrew Locking |
| Screw Distance | 16 |
| Temperature Range [Max] | 250 °F |
| Enclosure | Double Sealed |
| Basic Outer Ring | 318 |
| Precision Level | ISO Class 0 |
| Length Through Bore | 96 mm |
| Bearing Type | Ball Bearing |
| Static Load Rating [Max] | 24100 lbf |
| Center of Bearing to Back of Inner Ring | 40 mm |
| O.D. | 190 mm |
| Material | Through Hardened Steel |
| Inner Ring Width | 96 mm |
| Seal Material | Nitrile Rubber |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 32000 lbf |
| Fillet Radius | 3 mm |
| Inside Ring Type | Wide |
| Seal Type | Contact Seals |
| Temperature Range [Min] | -40 °F |
| Weight | 16.579 LB |
| EAN or UPC | 4547359233780 |

