- Ball Bearing Insert
- Round Bore, Inch Type
- 3 7/16 in Inside Diameter
- 7.48 in Outside Diameter
- Heavy-Duty
| Static Load Rating [Max] | 24100 lbf |
| Seal Type | Contact Seals |
| Duty | Heavy-Duty |
| Screw Size | 5/8-18 UNF |
| O.D. | 7.48 in |
| Temperature Range [Max] | 250 °F |
| Locking Device | Setscrew Locking |
| Inner Ring Width | 3.78 in |
| Center of Bearing to Back of Inner Ring | 1.575 in |
| Fillet Radius | 0.118 in |
| Inside Ring Type | Wide |
| Bore Type | Round Bore, Inch Type |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Ball Bearing |
| Length Through Bore | 3.78 in |
| Ball Material | Steel |
| I.D. | 3 7/16 in |
| Outer Ring | Spherical |
| Outer Ring Width | 1.929 in |
| Precision Level | ISO Class 0 |
| Basic Outer Ring | 318 |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 32000 lbf |
| Lubrication | Relubricatable |
| Seal Material | Nitrile Rubber |
| Material | Through Hardened Steel |
| Screw Distance | 0.63 |
| Limiting Speed - Grease | 1600 rpm |
| Weight | 17.196 LB |
| EAN or UPC | 4547359233766 |

