- Ball Bearing Insert
- Round Bore, Metric Type
- 85 mm Inside Diameter
- 180 mm Outside Diameter
- Heavy-Duty
| Dynamic Load Rating | 29900 lbf |
| Seal Type | Contact Seals |
| Outer Ring Width | 47 mm |
| O.D. | 180 mm |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking |
| I.D. | 85 mm |
| Fillet Radius | 3 mm |
| Screw Size | M16 x 1.5 |
| Enclosure | Double Sealed |
| Duty | Heavy-Duty |
| Basic Outer Ring | 317 |
| Screw Distance | 16 |
| Length Through Bore | 96 mm |
| Bore Type | Round Bore, Metric Type |
| Temperature Range [Min] | -40 °F |
| Inside Ring Type | Wide |
| Lubrication | Relubricatable |
| Seal Material | Nitrile Rubber |
| Limiting Speed - Grease | 1700 rpm |
| Center of Bearing to Back of Inner Ring | 40 mm |
| Temperature Range [Max] | 250 °F |
| Outer Ring | Spherical |
| Precision Level | ISO Class 0 |
| Inner Ring Width | 96 mm |
| Material | Through Hardened Steel |
| Static Load Rating [Max] | 21800 lbf |
| Weight | 14.705 LB |
| EAN or UPC | 4547359233742 |

