- Ball Bearing Insert
- Round Bore, Metric Type
- 80 mm Inside Diameter
- 170 mm Outside Diameter
- Heavy-Duty
| Static Load Rating [Max] | 19400 lbf |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Ball Bearing |
| Inside Ring Type | Wide |
| Outer Ring | Spherical |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 1800 rpm |
| Outer Ring Width | 45 mm |
| Length Through Bore | 86 mm |
| Screw Size | M14 x 1.5 |
| Basic Outer Ring | 316 |
| O.D. | 170 mm |
| Fillet Radius | 2.5 mm |
| Precision Level | ISO Class 0 |
| Screw Distance | 14 |
| Material | Through Hardened Steel |
| Bore Type | Round Bore, Metric Type |
| Duty | Heavy-Duty |
| Center of Bearing to Back of Inner Ring | 34 mm |
| Locking Device | Setscrew Locking |
| Inner Ring Width | 86 mm |
| Lubrication | Relubricatable |
| Enclosure | Double Sealed |
| I.D. | 80 mm |
| Dynamic Load Rating | 27700 lbf |
| Seal Material | Nitrile Rubber |
| Seal Type | Contact Seals |
| Weight | 14.705 LB |
| EAN or UPC | 4547359233711 |

