- Ball Bearing Insert
- Round Bore, Metric Type
- 75 mm Inside Diameter
- 160 mm Outside Diameter
- Heavy-Duty
| Seal Type | Contact Seals |
| Seal Material | Nitrile Rubber |
| Precision Level | ISO Class 0 |
| Outer Ring | Spherical |
| Enclosure | Double Sealed |
| Material | Through Hardened Steel |
| I.D. | 75 mm |
| Bore Type | Round Bore, Metric Type |
| Screw Size | M14 x 1.5 |
| Duty | Heavy-Duty |
| Locking Device | Setscrew Locking |
| Outer Ring Width | 43 mm |
| Center of Bearing to Back of Inner Ring | 32 mm |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 1900 rpm |
| O.D. | 160 mm |
| Bearing Type | Ball Bearing |
| Screw Distance | 14 |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 2.5 mm |
| Length Through Bore | 82 mm |
| Static Load Rating [Max] | 17300 lbf |
| Inner Ring Width | 82 mm |
| Lubrication | Relubricatable |
| Basic Outer Ring | 315 |
| Inside Ring Type | Wide |
| Dynamic Load Rating | 25400 lbf |
| Weight | 10.141 LB |
| EAN or UPC | 4547359233674 |

