- Ball Bearing Insert
- Round Bore, Inch Type
- 3 in Inside Diameter
- 6.299 in Outside Diameter
- Heavy-Duty
| Inside Ring Type | Wide |
| Material | Through Hardened Steel |
| Screw Distance | 0.551 |
| Length Through Bore | 3.228 in |
| Ball Material | Steel |
| Outer Ring Width | 1.693 in |
| Fillet Radius | 0.098 in |
| Duty | Heavy-Duty |
| Static Load Rating [Max] | 17300 lbf |
| Temperature Range [Max] | 250 °F |
| I.D. | 3 in |
| Locking Device | Setscrew Locking |
| Bore Type | Round Bore, Inch Type |
| Lubrication | Relubricatable |
| Precision Level | ISO Class 0 |
| Center of Bearing to Back of Inner Ring | 1.26 in |
| Bearing Type | Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 1900 rpm |
| Basic Outer Ring | 315 |
| Seal Material | Nitrile Rubber |
| Screw Size | 9/16-18 UNF |
| O.D. | 6.299 in |
| Outer Ring | Spherical |
| Enclosure | Double Sealed |
| Inner Ring Width | 3.228 in |
| Dynamic Load Rating | 25400 lbf |
| Seal Type | Contact Seals |
| Weight | 9.877 LB |
| EAN or UPC | 4547359233667 |

