- Ball Bearing Insert
- Round Bore, Inch Type
- 2 11/16 in Inside Diameter
- 5.906 in Outside Diameter
- Heavy-Duty
| Outer Ring | Spherical |
| Enclosure | Double Sealed |
| Center of Bearing to Back of Inner Ring | 1.299 in |
| Temperature Range [Max] | 250 °F |
| I.D. | 2 11/16 in |
| Dynamic Load Rating | 23400 lbf |
| Duty | Heavy-Duty |
| Fillet Radius | 0.098 in |
| Temperature Range [Min] | -40 °F |
| Locking Device | Setscrew Locking |
| Basic Outer Ring | 314 |
| Inner Ring Width | 3.071 in |
| Length Through Bore | 3.071 in |
| Screw Size | 1/2-20 UNF |
| Ball Material | Steel |
| Static Load Rating [Max] | 15300 lbf |
| Limiting Speed - Grease | 2100 rpm |
| Inside Ring Type | Wide |
| Screw Distance | 0.472 |
| Bore Type | Round Bore, Inch Type |
| Seal Material | Nitrile Rubber |
| Outer Ring Width | 1.614 in |
| O.D. | 5.906 in |
| Bearing Type | Ball Bearing |
| Material | Through Hardened Steel |
| Precision Level | ISO Class 0 |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Weight | 8.821 LB |
| EAN or UPC | 4547359233612 |

