- Ball Bearing Insert
- Round Bore, Metric Type
- 55 mm Inside Diameter
- 120 mm Outside Diameter
- Heavy-Duty
| Bearing Type | Ball Bearing |
| Inside Ring Type | Wide |
| Fillet Radius | 2.5 mm |
| Length Through Bore | 66 mm |
| Screw Size | M12 x 1.5 |
| Enclosure | Double Sealed |
| Limiting Speed - Grease | 2600 rpm |
| Temperature Range [Min] | -40 °F |
| Center of Bearing to Back of Inner Ring | 25 mm |
| Locking Device | Setscrew Locking |
| Temperature Range [Max] | 250 °F |
| O.D. | 120 mm |
| Precision Level | ISO Class 0 |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Width | 34 mm |
| Outer Ring | Spherical |
| Inner Ring Width | 66 mm |
| Material | Through Hardened Steel |
| Screw Distance | 12 |
| I.D. | 55 mm |
| Seal Type | Contact Seals |
| Basic Outer Ring | 311 |
| Seal Material | Nitrile Rubber |
| Static Load Rating [Max] | 10100 lbf |
| Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 16100 lbf |
| Weight | 4.917 LB |
| EAN or UPC | 4547359233513 |

