- Ball Bearing Insert
- Round Bore, Inch Type
- 2 3/16 in Inside Diameter
- 4.724 in Outside Diameter
- Heavy-Duty
| Outer Ring Width | 1.339 in |
| Fillet Radius | 0.098 in |
| Static Load Rating [Max] | 10100 lbf |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 16100 lbf |
| Length Through Bore | 2.598 in |
| Lubrication | Relubricatable |
| Basic Outer Ring | 311 |
| Bearing Type | Ball Bearing |
| Limiting Speed - Grease | 2600 rpm |
| Inner Ring Width | 2.598 in |
| I.D. | 2 3/16 in |
| Ball Material | Steel |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking |
| Inside Ring Type | Wide |
| Enclosure | Double Sealed |
| Seal Material | Nitrile Rubber |
| Center of Bearing to Back of Inner Ring | 0.984 in |
| Temperature Range [Max] | 250 °F |
| Screw Distance | 0.472 |
| Outer Ring | Spherical |
| O.D. | 4.724 in |
| Material | Through Hardened Steel |
| Screw Size | 1/2-20 UNF |
| Duty | Heavy-Duty |
| Precision Level | ISO Class 0 |
| Bore Type | Round Bore, Inch Type |
| Weight | 4.718 LB |
| EAN or UPC | 4547359233506 |

