- Ball Bearing Insert
- Round Bore, Metric Type
- 45 mm Inside Diameter
- 100 mm Outside Diameter
- Heavy-Duty
| Enclosure | Double Sealed |
| Temperature Range [Max] | 250 °F |
| Screw Size | M10 x 1.25 |
| O.D. | 100 mm |
| Outer Ring | Spherical |
| Dynamic Load Rating | 11900 lbf |
| Inside Ring Type | Wide |
| Inner Ring Width | 57 mm |
| Locking Device | Setscrew Locking |
| Outer Ring Width | 29 mm |
| Bearing Type | Ball Bearing |
| Limiting Speed - Grease | 3100 rpm |
| Duty | Heavy-Duty |
| Length Through Bore | 57 mm |
| Temperature Range [Min] | -40 °F |
| Seal Material | Nitrile Rubber |
| Fillet Radius | 2 mm |
| Basic Outer Ring | 309 |
| I.D. | 45 mm |
| Bore Type | Round Bore, Metric Type |
| Precision Level | ISO Class 0 |
| Static Load Rating [Max] | 7200 lbf |
| Material | Through Hardened Steel |
| Screw Distance | 10 |
| Seal Type | Contact Seals |
| Center of Bearing to Back of Inner Ring | 22 mm |
| Lubrication | Relubricatable |
| Weight | 2.822 LB |
| EAN or UPC | 4547359233438 |

