- Ball Bearing Insert
- Round Bore, Metric Type
- 40 mm Inside Diameter
- 90 mm Outside Diameter
- Heavy-Duty
| Center of Bearing to Back of Inner Ring | 19 mm |
| Seal Type | Contact Seals |
| Limiting Speed - Grease | 3500 rpm |
| Inside Ring Type | Wide |
| Duty | Heavy-Duty |
| Locking Device | Setscrew Locking |
| Static Load Rating [Max] | 5400 lbf |
| Basic Outer Ring | 308 |
| Length Through Bore | 52 mm |
| Outer Ring | Spherical |
| Precision Level | ISO Class 0 |
| Screw Distance | 10 |
| Screw Size | M10 x 1.25 |
| Material | Through Hardened Steel |
| Seal Material | Nitrile Rubber |
| Lubrication | Relubricatable |
| Outer Ring Width | 27 mm |
| Fillet Radius | 2 mm |
| Dynamic Load Rating | 9100 lbf |
| Inner Ring Width | 52 mm |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Double Sealed |
| Temperature Range [Max] | 250 °F |
| I.D. | 40 mm |
| O.D. | 90 mm |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Ball Bearing |
| Weight | 2.121 LB |
| EAN or UPC | 4547359233377 |

