- Ball Bearing Insert
- Round Bore, Metric Type
- 30 mm Inside Diameter
- 72 mm Outside Diameter
- Heavy-Duty
| Temperature Range [Min] | -40 °F |
| I.D. | 30 mm |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Seal Material | Nitrile Rubber |
| Material | Through Hardened Steel |
| Basic Outer Ring | 306 |
| Temperature Range [Max] | 250 °F |
| Duty | Heavy-Duty |
| Outer Ring Width | 23 mm |
| Outer Ring | Spherical |
| O.D. | 72 mm |
| Locking Device | Setscrew Locking |
| Screw Size | M6 x 0.75 |
| Limiting Speed - Grease | 4400 rpm |
| Fillet Radius | 1.5 mm |
| Screw Distance | 6 |
| Center of Bearing to Back of Inner Ring | 17 mm |
| Inner Ring Width | 43 mm |
| Dynamic Load Rating | 6000 lbf |
| Inside Ring Type | Wide |
| Bore Type | Round Bore, Metric Type |
| Length Through Bore | 43 mm |
| Static Load Rating [Max] | 3350 lbf |
| Precision Level | ISO Class 0 |
| Lubrication | Relubricatable |
| Weight | 1.235 LB |
| EAN or UPC | 4547359233285 |

