- Ball Bearing Insert
- Round Bore, Metric Type
- 85 mm Inside Diameter
- 150 mm Outside Diameter
- Standard-Duty
| O.D. | 150 mm |
| Locking Device | Setscrew Locking |
| Inside Ring Type | Wide |
| Bore Type | Round Bore, Metric Type |
| Screw Size | M12 x 1.5 |
| Duty | Standard-Duty |
| Inner Ring Width | 85.7 mm |
| Static Load Rating [Max] | 14400 lbf |
| Screw Distance | 12 |
| Seal Material | Nitrile Rubber |
| I.D. | 85 mm |
| Fillet Radius | 2.5 mm |
| Limiting Speed - Grease | 1900 rpm |
| Dynamic Load Rating | 18800 lbf |
| Seal Type | Contact Seals |
| Temperature Range [Min] | -40 °F |
| Center of Bearing to Back of Inner Ring | 34.1 mm |
| Material | Through Hardened Steel |
| Precision Level | ISO Class 0 |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| Length Through Bore | 85.7 mm |
| Basic Outer Ring | 217 |
| Outer Ring | Spherical |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 36 mm |
| Weight | 7.826 LB |
| EAN or UPC | 4547359233131 |

