- Ball Bearing Insert
- Round Bore, Inch Type
- 3 7/16 in Inside Diameter
- 5.906 in Outside Diameter
- Standard-Duty
| Length Through Bore | 3.374 in |
| Enclosure | Double Sealed |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 14400 lbf |
| Lubrication | Relubricatable |
| O.D. | 5.906 in |
| Screw Size | 1/2-20 UNF |
| Temperature Range [Max] | 250 °F |
| Locking Device | Setscrew Locking |
| Fillet Radius | 0.098 in |
| Outer Ring | Spherical |
| Duty | Standard-Duty |
| Precision Level | ISO Class 0 |
| Outer Ring Width | 1.417 in |
| Limiting Speed - Grease | 1900 rpm |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 18800 lbf |
| Inner Ring Width | 3.374 in |
| Seal Material | Nitrile Rubber |
| I.D. | 3 7/16 in |
| Material | Through Hardened Steel |
| Bore Type | Round Bore, Inch Type |
| Basic Outer Ring | 217 |
| Center of Bearing to Back of Inner Ring | 1.343 in |
| Ball Material | Steel |
| Screw Distance | 0.472 |
| Seal Type | Contact Seals |
| Inside Ring Type | Wide |
| Weight | 7.363 LB |
| EAN or UPC | 4547359233124 |

