- Ball Bearing Insert
- Round Bore, Metric Type
- 80 mm Inside Diameter
- 140 mm Outside Diameter
- Standard-Duty
| Seal Material | Nitrile Rubber |
| Center of Bearing to Back of Inner Ring | 33.3 mm |
| Precision Level | ISO Class 0 |
| Inside Ring Type | Wide |
| Outer Ring | Spherical |
| Basic Outer Ring | 216 |
| Limiting Speed - Grease | 2000 rpm |
| Locking Device | Setscrew Locking |
| I.D. | 80 mm |
| Fillet Radius | 2.5 mm |
| Screw Distance | 12 |
| Material | Through Hardened Steel |
| Lubrication | Relubricatable |
| O.D. | 140 mm |
| Dynamic Load Rating | 16300 lbf |
| Seal Type | Contact Seals |
| Inner Ring Width | 82.6 mm |
| Static Load Rating [Max] | 11900 lbf |
| Temperature Range [Max] | 392 °F |
| Outer Ring Width | 35 mm |
| Bearing Type | Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Length Through Bore | 82.6 mm |
| Duty | Standard-Duty |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Metric Type |
| Screw Size | M10 x 1.25 |
| Weight | 6.173 LB |
| EAN or UPC | 4547359233100 |

