- Ball Bearing Insert
- Round Bore, Inch Type
- 2 1/8 in Inside Diameter
- 3.937 in Outside Diameter
- Standard-Duty
| Length Through Bore | 2.189 in |
| Precision Level | ISO Class 0 |
| Bore Type | Round Bore, Inch Type |
| Fillet Radius | 0.079 in |
| Material | Through Hardened Steel |
| Ball Material | Steel |
| Locking Device | Setscrew Locking |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Outer Ring | Spherical |
| Screw Size | 5/16-24 UNF |
| Outer Ring Width | 1.063 in |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 6550 lbf |
| Temperature Range [Max] | 250 °F |
| O.D. | 3.937 in |
| Basic Outer Ring | 211 |
| Inside Ring Type | Wide |
| Seal Type | Contact Seals |
| Duty | Standard-Duty |
| Dynamic Load Rating | 9800 lbf |
| Limiting Speed - Grease | 2900 rpm |
| Inner Ring Width | 2.189 in |
| I.D. | 2 1/8 in |
| Temperature Range [Min] | -40 °F |
| Center of Bearing to Back of Inner Ring | 0.874 in |
| Screw Distance | 0.354 |
| Seal Material | Nitrile Rubber |
| Weight | 2.469 LB |
| EAN or UPC | 4547359232660 |

