- Ball Bearing Insert
- Round Bore, Metric Type
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- Standard-Duty
| I.D. | 50 mm |
| Inner Ring Width | 51.6 mm |
| Inside Ring Type | Wide |
| Seal Material | Nitrile Rubber |
| Duty | Standard-Duty |
| Outer Ring Width | 24 mm |
| Fillet Radius | 1.5 mm |
| Precision Level | ISO Class 0 |
| Basic Outer Ring | 210 |
| Length Through Bore | 51.6 mm |
| Outer Ring | Spherical |
| Locking Device | Setscrew Locking |
| Lubrication | Relubricatable |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Double Sealed |
| Screw Size | M8 x 1 |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 7850 lbf |
| Material | Through Hardened Steel |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 392 °F |
| Static Load Rating [Max] | 5200 lbf |
| Limiting Speed - Grease | 3100 rpm |
| Screw Distance | 9 |
| O.D. | 90 mm |
| Bearing Type | Ball Bearing |
| Weight | 1.764 LB |
| EAN or UPC | 4547359232578 |

