- Ball Bearing Insert
- Round Bore, Inch Type
- 1 1/4 in Inside Diameter
- 2.441 in Outside Diameter
- Standard-Duty
| Bore Type | Round Bore, Inch Type |
| Dynamic Load Rating | 4400 lbf |
| I.D. | 1 1/4 in |
| Duty | Standard-Duty |
| Inside Ring Type | Wide |
| Material | Through Hardened Steel |
| Precision Level | ISO Class 0 |
| Temperature Range [Min] | -40 °F |
| Length Through Bore | 1.5 in |
| Inner Ring Width | 1 1/2 in |
| Locking Device | Setscrew Locking |
| Screw Size | 1/4-28 UNF |
| Enclosure | Double Sealed |
| Seal Material | Nitrile Rubber |
| Basic Outer Ring | 206 |
| Static Load Rating [Max] | 2540 lbf |
| Ball Material | Steel |
| Screw Distance | 0.197 |
| Center of Bearing to Back of Inner Ring | 0.626 in |
| O.D. | 2.441 in |
| Outer Ring Width | 0.748 in |
| Outer Ring | Spherical |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 392 °F |
| Fillet Radius | 0.039 in |
| Lubrication | Relubricatable |
| Weight | 0.661 LB |
| EAN or UPC | 4547359231786 |

