- Ball Bearing Insert
- Round Bore, Inch Type
- 11/16 in Inside Diameter
- 1.85 in Outside Diameter
- Standard-Duty
| Inner Ring Width | 1.221 in |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 2880 lbf |
| Center of Bearing to Back of Inner Ring | 1/2 in |
| Material | Through Hardened Steel |
| Duty | Standard-Duty |
| O.D. | 1.85 in |
| Temperature Range [Max] | 250 °F |
| Length Through Bore | 1.221 in |
| Bore Type | Round Bore, Inch Type |
| Fillet Radius | 0.024 in |
| Seal Material | Nitrile Rubber |
| Limiting Speed - Grease | 8000 rpm |
| Precision Level | ISO Class 0 |
| Outer Ring | Spherical |
| Seal Type | Contact Seals |
| Ball Material | Steel |
| Locking Device | Setscrew Locking |
| Outer Ring Width | 0.709 in |
| Basic Outer Ring | 203 |
| Static Load Rating [Max] | 1500 lbf |
| Screw Size | 10-32 UNF |
| Inside Ring Type | Wide |
| I.D. | 11/16 in |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| Screw Distance | 0.177 |
| Temperature Range [Min] | -40 °F |
| Weight | 0.41 LB |
| EAN or UPC | 4547359231373 |

