- Ball Bearing
- Pillow Block
- 85 mm Shaft Diameter
- 320 mm Bolt Hole Spacing
| Shaft Height | 112 mm |
| Dynamic Load Rating | 29900 lbf |
| Seal Material | Nitrile Rubber |
| Series | UCP/UCPX |
| Center of Bearing from Back of Inner Ring | 40 |
| Inch/Metric | Metric |
| Base Width | 110 mm |
| Temperature Range [Min] | -40 °F |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| End Type | Open End |
| Base Height | 40 mm |
| Mounted Unit Duty | Heavy-Duty |
| Housing Construction | 1 Piece |
| RPM [Max] | 1700 rpm |
| Housing Width | 111 mm |
| Housing Length | 420 mm |
| Static Load Rating [Max] | 21800 lbf |
| Shaft Dia. | 85 mm |
| Housing Height | 220 mm |
| Housing No. | P317D1 |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 320 mm |
| Seal Type | Contact Seals |
| Bearing Width | 96 mm |
| Bearing Insert | UC317D1 |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Ball Bearing |
| Groove Length | 45 |
| Weight | 54.013 LB |
| EAN or UPC | 4547359231120 |

