
NTN Bearing Corp.
TSX1-6205LLUA1N#01
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal) w/ Snap Ring
Item #101768591


- Round Bore
- Deep Groove Ball Bearing
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- 15 mm Width
O.D. | 52 mm |
Dynamic Load Rating | 14.012 kN |
Snap Ring O.D. | 57.9 mm |
Bearing Type | Deep Groove |
Temperature Range [Min] | -40 °F |
Enclosure | Double Sealed |
Static Load Rating [Max] | 7.829 kN |
Material | High Carbon Chrome Steel |
Groove Position | 2.06 |
Fillet Radius | 1 mm |
Snap Ring Width | 1.12 |
No. in Set | Single Bearing |
Limiting Speed - Grease | 8900 rpm |
Radial Internal Clearance | C4 |
Precision Level | ISO Class 0 |
Seal Type | Contact Seals |
Rows of Balls | Single |
Ball Material | Steel |
Inch/Metric | Metric |
Outer Ring Width | 15 mm |
Inner Ring Width | 15 mm |
Bore Type | Round Bore |
Snap Ring | With Snap Ring |
Seal Material | Polyacrylic |
Factor | 13.9 |
Temperature Range [Max] | 480 °F |
I.D. | 25 mm |
Weight | 0.28 LB |
EAN or UPC | 4550253092124 |
