- Tapered Double Inner Bearing
- 16 3/8 in Inside Diameter
- 23.25 in Outside Diameter
- 8 1/4 in Width
| Outer Ring Width | 3 1/2 in |
| Cup No. | M268710G2 |
| O.D. | 23.25 in |
| Material | Case Carburized Steel |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Tolerance | Special |
| Cone No. | M268749TD |
| Fillet Radius | 0.25 in |
| Dynamic Load Rating | 765000 lbf |
| Temperature Range [Min] | -40 °F |
| No. of Rows | 2 |
| Bore Type | Round Bore |
| Inner Ring Width | 8 1/4 in |
| Inch/Metric | Inch |
| Bearing Type | Tapered Double Inner |
| I.D. | 16 3/8 in |
| Inside Fillet Radius | 0.13 in |
| Static Load Rating [Max] | 2.12e+006 lbf |
| Temperature Range [Max] | 250 °F |
| Weight | 456.352 LB |
| EAN or UPC | 4547359666182 |

