
NTN Bearing Corp.
TS3-6307LLUA1C3/4M
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #101894996


- Round Bore
- Deep Groove Ball Bearing
- 35 mm Inside Diameter
- 80 mm Outside Diameter
- 21 mm Width
I.D. | 35 mm |
Outer Ring Width | 21 mm |
Dynamic Load Rating | 33.584 kN |
Material | High Carbon Chrome Steel |
Radial Internal Clearance | C3 |
Fillet Radius | 1.5 mm |
Inner Ring Width | 21 mm |
Enclosure | Double Sealed |
Precision Level | ISO Class 0 |
Bore Type | Round Bore |
Rows of Balls | Single |
Temperature Range [Max] | 390 °F |
O.D. | 80 mm |
Static Load Rating [Max] | 19.127 kN |
Snap Ring | No Snap Ring |
Seal Type | Contact Seals |
Temperature Range [Min] | -40 °F |
No. in Set | Single Bearing |
Ball Material | Steel |
Limiting Speed - Grease | 6000 rpm |
Seal Material | Fluorocarbon |
Inch/Metric | Metric |
Bearing Type | Deep Groove |
Factor | 13.1 |
Weight | 1.005 LB |
EAN or UPC | 4547359209983 |
