NTN Bearing Corp.
TS3-6005LLUA1C4
Single Row Radial Ball Bearing - Double Sealed (Contact Polyacrylic Seal)
Item #101958681
- Round Bore
- Deep Groove Ball Bearing
- 25 mm Inside Diameter
- 47 mm Outside Diameter
- 12 mm Width
| I.D. | 25 mm |
| Fillet Radius | 0.6 mm |
| O.D. | 47 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Outer Ring Width | 12 mm |
| Ball Material | Steel |
| Dynamic Load Rating | 10.097 kN |
| Snap Ring | No Snap Ring |
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 5.872 kN |
| Seal Type | Contact Seals |
| Radial Internal Clearance | C4 |
| Seal Material | Polyacrylic |
| Limiting Speed - Grease | 9400 rpm |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 12 mm |
| Temperature Range [Max] | 390 °F |
| Inch/Metric | Metric |
| Factor | 14.5 |
| Bore Type | Round Bore |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Single |
| Precision Level | ISO Class 0 |
| Weight | 0.171 LB |
| EAN or UPC | 4547359500509 |
