
NTN Bearing Corp.
TS2-NU326CL1BCS186
ISO Series Single Row Cylindrical Roller Bearing
Item #103231198


- Separable Bearing Design
- Single Row
- Round Bore
- 130 mm Inside Diameter
- 280 mm Outside Diameter
Tolerance | Iso Class 0 (RBEC 1) |
Material | Hardened Alloy Steel |
Radial Internal Clearance | Special |
Inner Ring Width | 58 mm |
Inch/Metric | Metric |
Fillet Radius | 3 mm |
O.D. | 280 mm |
Bore Type | Round Bore |
Enclosure | Open |
I.D. | 130 mm |
Outer Ring | Two Ribbed Outer Ring |
Temperature Range [Max] | 250 °F |
Static Load Rating [Max] | 150000 lbf |
Inner Ring | Plain Inner Ring |
Bearing Design | Separable |
Dynamic Load Rating | 126000 lbf |
Outer Ring Width | 58 mm |
Inner Ring O.D. | 167 mm |
Temperature Range [Min] | -40 °F |
Oil Hole | w/o Oil Hole |
Precision Level | ISO Class 0 |
Weight | 34.017 LB |
EAN or UPC | 4550253041979 |
