NTN Bearing Corp.
TS2-6206LLUAC4
Single Row Radial Ball Bearing - Double Sealed (Contact Polyacrylic Seal)
Item #103190645
- Round Bore
- Deep Groove Ball Bearing
- 30 mm Inside Diameter
- 62 mm Outside Diameter
- 16 mm Width
| Seal Type | Contact Seals |
| Material | High Carbon Chrome Steel |
| Seal Material | Polyacrylic |
| Temperature Range [Max] | 320 °F |
| I.D. | 30 mm |
| Outer Ring Width | 16 mm |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 7300 rpm |
| Factor | 13.8 |
| Temperature Range [Min] | -40 °F |
| Enclosure | Double Sealed |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Fillet Radius | 1 mm |
| Inner Ring Width | 16 mm |
| O.D. | 62 mm |
| Static Load Rating [Max] | 11.298 kN |
| Bearing Type | Deep Groove |
| Precision Level | ISO Class 0 |
| Dynamic Load Rating | 19.572 kN |
| Radial Internal Clearance | C4 |
| Weight | 0.437 LB |
| EAN or UPC | 4547359500318 |
