- Spherical Roller Bearing
- Round Bore
- 360 mm Inside Diameter
- 480 mm Outside Diameter
- 90 mm Width
| Material | Through Hardened Steel |
| Cage Material | Brass |
| O.D. | 480 mm |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Fillet Radius | 3 mm |
| Tolerance | JIS-0 RBEC-1 |
| Inner Ring Width | 90 mm |
| Outer Ring Width | 90 mm |
| Series | 239 |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Temperature Range [Max] | 320 °F |
| Enclosure | Open |
| I.D. | 360 mm |
| Ring Modification | Plain |
| Weight | 104.058 LB |
| EAN or UPC | 4547359877229 |

