NTN Bearing Corp.
TMB902LLBC4
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #103642918
- Round Bore
- Deep Groove Ball Bearing
- 15 mm Inside Diameter
- 28 mm Outside Diameter
- 7 mm Width
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 0 |
| Outer Ring Width | 7 mm |
| I.D. | 15 mm |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| O.D. | 28 mm |
| Enclosure | Double Sealed |
| Seal Material | Nitrile Rubber |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 2.002 kN |
| Radial Internal Clearance | C4 |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Bearing Type | Deep Groove |
| Limiting Speed - Grease | 24000 rpm |
| Fillet Radius | 0.3 mm |
| Factor | 14.8 |
| Inner Ring Width | 7 mm |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Seal Type | Non-Contact Seals |
| Dynamic Load Rating | 3.648 kN |
| Weight | 0.17 LB |
| EAN or UPC | 4547359794854 |
