- Round Bore
- Deep Groove Ball Bearing
- 105 mm Inside Diameter
- 225 mm Outside Diameter
- 49 mm Width
| Dynamic Load Rating | 184.601 kN |
| I.D. | 105 mm |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Oil | 3600 rpm |
| Snap Ring | No Snap Ring |
| Precision Level | ISO Class 0 |
| Factor | 212 |
| Limiting Speed - Grease | 3000 rpm |
| O.D. | 225 mm |
| Fillet Radius | 3 mm |
| Inner Ring Width | 49 mm |
| Ball Material | Steel |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Outer Ring Width | 49 mm |
| Radial Internal Clearance | CN |
| Rows of Balls | Single |
| Bearing Type | Deep Groove Ball Bearing |
| No. in Set | Single Bearing |
| Temperature Range [Max] | 250 °F |
| Enclosure | Single Shielded |
| Static Load Rating [Max] | 153.464 kN |
| Weight | 18.243 LB |
| EAN or UPC | 4547359660173 |

