- Round Bore
- Deep Groove Ball Bearing
- 80 mm Inside Diameter
- 170 mm Outside Diameter
- 39 mm Width
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Ball Material | Steel |
| Outer Ring Width | 39 mm |
| No. in Set | Single Bearing |
| O.D. | 170 mm |
| Enclosure | Single Shielded |
| Bearing Type | Deep Groove Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Oil | 4700 rpm |
| Inner Ring Width | 39 mm |
| Dynamic Load Rating | 123.216 kN |
| I.D. | 80 mm |
| Material | High Carbon Chrome Steel |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 86.295 kN |
| Limiting Speed - Grease | 4000 rpm |
| Precision Level | ISO Class 0 |
| Fillet Radius | 2.5 mm |
| Radial Internal Clearance | C3 |
| Weight | 7.959 LB |
| EAN or UPC | 4547359201796 |

