- Round Bore
- Deep Groove Ball Bearing
- 50 mm Inside Diameter
- 110 mm Outside Diameter
- 27 mm Width
| Outer Ring Width | 27 mm |
| Limiting Speed - Oil | 7500 rpm |
| Material | High Carbon Chrome Steel |
| Inner Ring Width | 27 mm |
| Radial Internal Clearance | C3 |
| No. in Set | Single Bearing |
| Enclosure | Single Shielded |
| Static Load Rating [Max] | 38.477 kN |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| O.D. | 110 mm |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Dynamic Load Rating | 61.83 kN |
| I.D. | 50 mm |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Fillet Radius | 2.5 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Precision Level | ISO Class 0 |
| Limiting Speed - Grease | 6400 rpm |
| Weight | 2.375 LB |
| EAN or UPC | 4547359201727 |

