- Round Bore
- Deep Groove Ball Bearing
- 110 mm Inside Diameter
- 200 mm Outside Diameter
- 38 mm Width
| Inch/Metric | Metric |
| Fillet Radius | 2.5 mm |
| Enclosure | Single Shielded |
| I.D. | 110 mm |
| Dynamic Load Rating | 144.567 kN |
| No. in Set | Single Bearing |
| Outer Ring Width | 38 mm |
| Rows of Balls | Single |
| Inner Ring Width | 38 mm |
| Bore Type | Round Bore |
| Bearing Type | Deep Groove Ball Bearing |
| Ball Material | Steel |
| Radial Internal Clearance | CN |
| Limiting Speed - Grease | 3200 rpm |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Oil | 3800 rpm |
| Precision Level | ISO Class 0 |
| O.D. | 200 mm |
| Material | High Carbon Chrome Steel |
| Temperature Range [Min] | -40 °F |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 116.988 kN |
| Weight | 9.634 LB |
| EAN or UPC | 4547359858549 |

