- Round Bore
- Deep Groove Ball Bearing
- 95 mm Inside Diameter
- 170 mm Outside Diameter
- 32 mm Width
| Inner Ring Width | 32 mm |
| Inch/Metric | Metric |
| Fillet Radius | 2.5 mm |
| Enclosure | Single Shielded |
| Snap Ring | No Snap Ring |
| Precision Level | ISO Class 0 |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 81.847 kN |
| No. in Set | Single Bearing |
| Limiting Speed - Oil | 4400 rpm |
| Outer Ring Width | 32 mm |
| O.D. | 170 mm |
| Bore Type | Round Bore |
| Material | High Carbon Chrome Steel |
| Bearing Type | Deep Groove Ball Bearing |
| Dynamic Load Rating | 108.981 kN |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 3700 rpm |
| I.D. | 95 mm |
| Radial Internal Clearance | CN |
| Ball Material | Steel |
| Rows of Balls | Single |
| Weight | 5.688 LB |
| EAN or UPC | 4547359858532 |

