- Round Bore
- Deep Groove Ball Bearing
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- 20 mm Width
| Fillet Radius | 1.1 mm |
| Enclosure | Double Shielded |
| Factor | 14.4 |
| Inner Ring Width | 20 mm |
| Ball Material | Steel |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 34.919 kN |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Single |
| I.D. | 50 mm |
| O.D. | 90 mm |
| Outer Ring Width | 20 mm |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 7100 rpm |
| Bearing Type | Deep Groove Ball Bearing |
| Inch/Metric | Metric |
| Precision Level | ISO Class 0 |
| Static Load Rating [Max] | 23.131 kN |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | CN |
| Weight | 0.991 LB |
| EAN or UPC | 4547359660104 |

