- Cone & Cup Bearing
- 3 15/16 in Inside Diameter
- 5.709 in Outside Diameter
- 0.945 in Width
| Temperature Range [Min] | -40 °F |
| Width Across Cups | 0.945 |
| Bore Type | Round Bore |
| Material | Case Carburized Steel |
| I.D. | 3 15/16 in |
| Inside Fillet Radius | 0.12 in |
| Dynamic Load Rating | 24100 lbf |
| No. of Rows | 1 |
| Enclosure | Open |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 34500 lbf |
| Bearing Type | Cone & Cup |
| Inner Ring Width | 0.886 in |
| Oil Hole | w/o Oil Hole |
| O.D. | 5.709 in |
| Outer Ring Width | 0.689 in |
| Tolerance | Class 5 |
| Temperature Range [Max] | 250 °F |
| Weight | 2.491 LB |
| EAN or UPC | 4547359793062 |

