- Non-Adjustable w/ Lubrication Slots Bearing
- 1.181 in Inside Diameter
- 3 1/2 in Outside Diameter
- 1.94 in Width
| Bore Type | Round Bore |
| Cup No. | K33867 |
| Inch/Metric | Inch |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Non-Adjustable w/ Lubrication Slots |
| I.D. | 1.181 in |
| No. of Rows | 2 |
| Tolerance | Class 4 |
| Temperature Range [Min] | -40 °F |
| O.D. | 3.5 in |
| Cone No. | NA15117SW |
| Inner Ring Width | 1.94 in |
| Outer Ring Width | 1.94 in |
| Enclosure | Open |
| Inside Fillet Radius | 0.03 in |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Weight | 3.439 LB |
| EAN or UPC | 4547359778359 |

