- Tapered Double Outer Bearing
- 10 in Inside Diameter
- 14.127 in Outside Diameter
- 6.061 in Width
| Outer Ring Width | 4.627 in |
| Cone No. | M249749 |
| Material | Case Carburized Steel |
| Inside Fillet Radius | 0.14 in |
| Dynamic Load Rating | 202000 lbf |
| Enclosure | Open |
| Inch/Metric | Inch |
| Bearing Type | Tapered Double Outer |
| Tolerance | Class 4 |
| Inner Ring Width | 2 13/16 in |
| Factor | 1.80 |
| Static Load Rating [Max] | 425000 lbf |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Cup No. | M249710DE1 |
| Oil Hole | w/o Oil Hole |
| I.D. | 10 in |
| Bore Type | Round Bore |
| O.D. | 14.127 in |
| No. of Rows | 2 |
| Weight | 94.4 LB |
| EAN or UPC | 4547359901061 |

