- Tapered Double Outer Bearing
- 13 5/8 in Inside Diameter
- 19 1/4 in Outside Diameter
- 7 7/8 in Width
| Inside Fillet Radius | 0.25 in |
| Cone No. | HM262749 |
| Tolerance | Class 4 |
| Outer Ring Width | 6 1/4 in |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 2 |
| O.D. | 19.25 in |
| Bore Type | Round Bore |
| Dynamic Load Rating | 545000 lbf |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 0.06 in |
| Cup No. | HM262710CD |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Enclosure | Open |
| I.D. | 13 5/8 in |
| Bearing Type | Tapered Double Outer |
| Static Load Rating [Max] | 1.35e+006 lbf |
| Material | Case Carburized Steel |
| Factor | 3 |
| Inner Ring Width | 3 3/4 in |
| Weight | 244.713 LB |
| EAN or UPC | 4547359901030 |

