- Non-Adjustable Bearing
- 7.376 in Inside Diameter
- 12 5/8 in Outside Diameter
- 7 5/16 in Width
| Bearing Type | Non-Adjustable |
| Enclosure | Open |
| Inside Fillet Radius | 0.22 in |
| Bore Type | Round Bore |
| I.D. | 7.376 in |
| Inch/Metric | Inch |
| Outer Ring Width | 0.214 in |
| Cup No. | H239612CD |
| O.D. | 12.625 in |
| Material | Case Carburized Steel |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Max] | 250 °F |
| Factor | 3.15 |
| No. of Rows | 2 |
| Inner Ring Width | 7 5/16 in |
| Tolerance | Class 4 |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 0.06 in |
| Cone No. | H239649NA |
| Weight | 121.0 LB |
| EAN or UPC | 4547359901009 |

