- Cone Bearing
- 4 1/2 in Inside Diameter
- 1 5/8 in Cone Width
| Static Load Rating [Max] | 95500 lbf |
| Factor | 1.88 |
| I.D. | 4 1/2 in |
| Bore Type | Round Bore |
| Dynamic Load Rating | 57500 lbf |
| Cone Width | 1 5/8 in |
| Temperature Range [Min] | -40 °F |
| Load Center | 0.05 in |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bearing Type | Cone |
| Weight | 5.307 LB |
| EAN or UPC | 4547359778267 |

