- Ball Bearing Insert
- Round Bore, Metric Type
- 45 mm Inside Diameter
- 85 mm Outside Diameter
- Standard-Duty
| Precision Level | ISO Class 0 |
| Lubrication | Non-Relubricatable |
| Basic Outer Ring | 209 |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 49.2 mm |
| Outer Ring Width | 22 mm |
| Bore Type | Round Bore, Metric Type |
| Outer Ring | Spherical |
| Locking Device | Setscrew Locking |
| Bearing Type | Ball Bearing |
| Seal Material | Nitrile Rubber |
| Duty | Standard-Duty |
| O.D. | 85 mm |
| I.D. | 45 mm |
| Seal Type | Contact Seals |
| Screw Distance | 10 |
| Temperature Range [Max] | 250 °F |
| Length Through Bore | 49.2 mm |
| Enclosure | Double Sealed |
| Limiting Speed - Grease | 3200 rpm |
| Material | Stainless Steel |
| Static Load Rating [Max] | 4700 lbf |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Screw Size | M10 x 1.25 |
| Dynamic Load Rating | 5800 lbf |
| Fillet Radius | 1 mm |
| Weight | 1.499 LB |
| EAN or UPC | 3413529500086 |

