- Ball Bearing Insert
- Round Bore, Metric Type
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- Standard-Duty
| Screw Distance | 6 |
| Seal Type | Contact Seals |
| Precision Level | ISO Class 0 |
| Dynamic Load Rating | 4500 lbf |
| Outer Ring | Spherical |
| Seal Material | Nitrile Rubber |
| Limiting Speed - Grease | 4500 rpm |
| Bearing Type | Ball Bearing |
| Material | Stainless Steel |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 3500 lbf |
| I.D. | 35 mm |
| Length Through Bore | 42.9 mm |
| Lubrication | Non-Relubricatable |
| Fillet Radius | 1 mm |
| Inner Ring Width | 42.9 mm |
| Duty | Standard-Duty |
| Locking Device | Setscrew Locking |
| O.D. | 72 mm |
| Outer Ring Width | 20 mm |
| Basic Outer Ring | 207 |
| Screw Size | M8 x 1 |
| Temperature Range [Max] | 250 °F |
| Enclosure | Double Sealed |
| Center of Bearing to Back of Inner Ring | 17.5 mm |
| Bore Type | Round Bore, Metric Type |
| Weight | 1.036 LB |
| EAN or UPC | 4550253062349 |

