- Ball Bearing Insert
- Round Bore, Metric Type
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- Standard-Duty
| Limiting Speed - Grease | 6200 rpm |
| Fillet Radius | 0.5 mm |
| Temperature Range [Max] | 250 °F |
| Seal Type | Contact Seals |
| Duty | Standard-Duty |
| Length Through Bore | 34.1 mm |
| Basic Outer Ring | 205 |
| Enclosure | Double Sealed |
| Material | Stainless Steel |
| Outer Ring | Spherical |
| Inner Ring Width | 34.1 mm |
| Seal Material | Nitrile Rubber |
| I.D. | 25 mm |
| Screw Distance | 5 |
| Dynamic Load Rating | 2470 lbf |
| Lubrication | Non-Relubricatable |
| Screw Size | M6 x 1 |
| Precision Level | ISO Class 0 |
| Static Load Rating [Max] | 1800 lbf |
| Bearing Type | Ball Bearing |
| Outer Ring Width | 17 mm |
| Bore Type | Round Bore, Metric Type |
| Center of Bearing to Back of Inner Ring | 14.3 mm |
| O.D. | 52 mm |
| Locking Device | Setscrew Locking |
| Temperature Range [Min] | -40 °F |
| Weight | 0.419 LB |
| EAN or UPC | 3413529500048 |

