- Ball Bearing Insert
- Round Bore, Inch Type
- 2 in Inside Diameter
- 3.937 in Outside Diameter
- Standard-Duty
| Seal Material | Nitrile Rubber |
| Duty | Standard-Duty |
| I.D. | 2 in |
| Seal Type | Contact Seals |
| Material | Through Hardened Steel |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Enclosure | Double Sealed |
| Precision Level | ISO Class 0 |
| Inner Ring Width | 1.693 in |
| Lubrication | Relubricatable |
| Ball Material | Steel |
| Basic Outer Ring | 211 |
| Bore Type | Round Bore, Inch Type |
| O.D. | 3.937 in |
| Outer Ring | Spherical |
| Locking Device | Setscrew Locking |
| Outer Ring Width | 0.945 in |
| Inside Ring Type | Narrow |
| Length Through Bore | 1.693 in |
| Bearing Type | Ball Bearing |
| Weight | 2.892 LB |
| EAN or UPC | 4547359012194 |

