Skip to content Skip to navigation menu
NTN Bearing Corp.SM-UCFC205D1

SM-UCFC205D1

UCFC Series 4-Bolt Piloted Flange Bearing
Item #101867602
  • Light-Duty 4-Bolt Piloted Flange
  • 25 mm Shaft Size
  • Setscrew Locking Collar
  • 3 35/64" Bolt Hole Spacing
  • Non-Expansion
  • Cast Iron
  • Regreasable
  • Contact Seals w/Flingers
+ Show More + Show Less
NTN Bearing Corp.SM-UCFC205D1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Light-Duty 4-Bolt Piloted Flange
  • 25 mm Shaft Size
  • Setscrew Locking Collar
  • 3 35/64" Bolt Hole Spacing
  • Non-Expansion

features

  • Provides greater rigidity when mounted than two-bolt flanges
  • Single-lip seal with flinger
  • Self-aligning: outer bearing surface and internal housing surface are spherical
  • Setscrew locking collar
  • Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
  • Higher-rated load capacity than that of corresponding self-aligning ball bearings
  • Lightweight-yet-strong housing
  • Easy mounting
  • Accurate fitting of the housing
  • Replaceable - new bearing can be fitted to existing housing
Style 4-Bolt Piloted Flange
End Type Closed End, Pressed Steel Dust Cover
Shaft Dia. 25 mm
Seal Type Contact Seals w/Flingers
Bearing Insert SM-UC205D1
Housing Height 4 17/32 in
Bolt Hole Spacing 3 35/64 in
Bolt Circle Dia. 3 35/64 in
Housing Material Cast Iron
Temperature Range [Max] 225 °F
Flange Thickness 13/16 in
Housing Length 4 17/32 in
Inch/Metric Metric
Housing Construction 1 Piece
Lubrication Relubricatable
Mounted Unit Duty Light-Duty
Bearing Design Non-Expansion
Housing No. FC205D1
Center of Bearing to Back of Inner Ring 0.563 in
Series UCFC
Bolt Size 3/8
Locking Device Setscrew Locking Collar
Flange Type Piloted Flange
Bearing Type Ball Bearing
Length Through Bore 1.3425 in
Flange Style 4-Bolt Round
Bolt Hole Size 15/32 in
Housing Width 4 17/32 in
Weight 2.207 LB
EAN or UPC 4547359186277
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison