- Light-Duty 4-Bolt Flange
- 45 mm Shaft Size
- Setscrew Locking Collar
- 4 9/64" Bolt Hole Spacing
- Non-Expansion
features
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
- Provides greater rigidity when mounted than two-bolt flanges
- Single-lip seal with flinger
| Bearing Insert | SM-UC209D1 |
| Flange Type | 4-Bolt Flange |
| Housing Height | 5 13/32 in |
| Bolt Hole Spacing | 4 9/64 in |
| End Type | Closed End, Pressed Steel Dust Cover |
| Housing No. | F209D1 |
| Housing Width | 5 13/32 in |
| Bolt Size | 1/2 |
| Bearing Design | Non-Expansion |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Style | 4-Bolt Flange |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 225 °F |
| Mounted Unit Duty | Light-Duty |
| Seal Type | Contact Seals w/Flingers |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 5 13/32 in |
| Bolt Hole Size | 5/8 in |
| Flange Style | 4-Bolt Square |
| Length Through Bore | 1.937 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 45 mm |
| Flange Thickness | 5/8 in |
| Series | UCF |
| Inch/Metric | Metric |
| Weight | 4.843 LB |
| EAN or UPC | 4547359187076 |

